20324-82
Deltrol Controls Relays, 160 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20324-82

Deltrol Controls Relays, 160 Series

20324-82

Deltrol Controls Relays, 160 Series
RELAY, DPDT, 5A, 24VAC, ENCL,
MFG Item Number
20324-82
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 160 Series
Item #
20324-82
RELAY, DPDT, 5A, 24VAC, ENCL,

160 Series Information

  • AC and DC Coils
  • 5 and 13 Amp Models
  • 3 Contact Configurations
  • Plug In, Side Flange, or Stud Mounting
  • UL/cUL Recognized (E37066)

160 Series general purpose relays from Deltrol Controls are available in several different models to suit your application. These relays feature coils molded in DuPont Rynite® for environmental protection, and fine wire gauge coils are skeined to maintain coil integrity. The coils also feature class F insulation for a temperature tolerance up to 155°C (311°F). 160 series relays also feature a unique armature stop which maintains relay adjustment.

Other models available for order, please see catalog page for details

Specifications

Specifications
Manufacturer Part Number 20324-82
Manufacturer Deltrol Controls
Product Series 160
Family Series Deltrol Controls Relays, 160 Series
Description RELAY, DPDT, 5A, 24VAC, ENCL, PLUG-IN
Coil Voltage 24 VAC
Contacts DPDT
Mounting Plug In
Termination .187 " Flat Blade
Enclosure Plastic
Number of Connections 8
Status Indicator No
Push-to-Test No
Diode No
Material Silver Gold Flashed
Nominal Coil Voltage 24 VAC
Current Rating 5 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.1875 lbs
Gross Weight 0.1875 lbs