B-7569 Vinyl Series Information
| Manufacturer Part Number | 141395 |
|---|---|
| Manufacturer | Brady |
| Product Series | B-7569 Vinyl |
| Family Series | Brady Labels, B-7569 Vinyl Series |
| Description | Chemical Name…, 5.875 H x 5.87 W, Black/Blue/Red/Yellow on White, Pack of 100 Labels, Vinyl |
| Material Type | Vinyl |
| Adhesive | Yes |
| Finish | Gloss |
| Text Color | Black/Blue/Red/Yellow |
| Background Color | White |
| Special Properties | Abrasion- and Chemical-Resistant |
| Special Environment Type | Temperature Range: -4-167 °F |
| Label Height | 4 " |
| Label Width | 5.87 " |
| Language | English |
| Legend | Chemical Name |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |