20326
Mersen Fuseblocks & Holders, CLASS H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20326

Mersen Fuseblocks & Holders, CLASS H Series

20326

Mersen Fuseblocks & Holders, CLASS H Series
Fuse Block 250V AC/DC Class H/K 30A
MFG Item Number
20326
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuseblocks & Holders, CLASS H Series
Item #
20326
Fuse Block 250V AC/DC Class H/K 30A

CLASS H Series Information

  • 250 ‑ 600 Volts AC
  • 30‑600 Amps
  • 1‑3 pole
  • Panel Mount
  • Various Terminal Types
Ferraz Shawmut Class H Fuse Blocks accommodate all Class H power fuses. A choice of screw, pressure plate, and box connectors fit a wide range of stranded or solid copper or aluminum wire. 30, 60 and 100A fuse blocks feature a unique adder block which can be snapped onto 1, 2, or 3‑pole blocks to form multi‑pole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tin‑plated copper, with a choice of spring reinforced or non‑spring reinforced clips in 30A and 60A.

Videos

Specifications

Specifications
Manufacturer Part Number 20326
Manufacturer Mersen
Product Series CLASS H
Family Series Mersen Fuseblocks & Holders, CLASS H Series
Description Fuse Block 250VAC 250VDC Class H/K 30A 1-Pole Pressure Plate with Reinforced Clip
Current Rating 30 A
Voltage 250 V
Poles 1
Fuse Type Class H
Class H
Connection Type Pressure Connector
Mounting Panel Mount
Composition Glass-Filled Polycarbonate
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Approvals CSA, UL, UR
Net Weight 0.14 lbs
Gross Weight 0.14 lbs
Alternatives
RF30A1SP
RF30A1SP
Marathon Special Products Fuseblocks & Holders, CLASS H Series
20321
20321
Mersen Fuseblocks & Holders