203274
Pepperl Fuchs Photoelectric Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

203274 Pepperl Fuchs Photoelectric Sensors, Photoelectric (Automation)

MFG Item Number
203274

203274 Pepperl Fuchs Photoelectric Sensors, Photoelectric (Automation)

MFG Item Number
203274
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
203274
Photoelectric (Automation)

Series Information

Specifications

Specifications
Manufacturer Part Number 203274
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Photoelectric Sensors
Description Photoelectric (Automation)
Power Type DC
Beam Type Visible Red
Max Range 29.53 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Operating Mode Dark On
Output Type Push-Pull
Composition Non-Metallic
Protection Rating IP67
Frequency 500 Hz
Polarization Filter Yes
Sense Transparent Media No
Approvals CE, cULus
Net Weight 0.8069 lbs
Gross Weight 0.8069 lbs