20350000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20350000

Werma Visual Signaling Devices

20350000

Werma Visual Signaling Devices
BEACON, MAINTAINED, BLU, 12-240V,
MFG Item Number
20350000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
20350000
BEACON, MAINTAINED, BLU, 12-240V,

Series Information

Specifications

Specifications
Manufacturer Part Number 20350000
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description BEACON, MAINTAINED, BLU, 12-240V, IP65, BRACKET MOUNT, 57mm DIA x 92mm H
Operation Continuous
Voltage 12-240 VAC, 12-240 VDC
Nominal Voltage 12 VAC, 12 VDC, 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Color Blue
Mounting Bracket
Lamp Wattage 7 W
Operating Temperature 68-122 °F
Protection Rating IP65
Approvals CE, cULus, EAC
Net Weight 0.12 lbs
Gross Weight 0.12 lbs