20370LS
Brady Labels, B-302 Polyester Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20370LS Brady Labels, B-302 Polyester Series, B-302 3.875X1.5 50/PK ACETONE LABEL

MFG Item Number
141405

20370LS Brady Labels, B-302 Polyester Series, B-302 3.875X1.5 50/PK ACETONE LABEL

MFG Item Number
141405
Item Number
20370LS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-302 Polyester Series
Item #
20370LS
B-302 3.875X1.5 50/PK ACETONE LABEL

B-302 Polyester Series Information


Specifications

Specifications
Manufacturer Part Number 141405
Manufacturer Brady
Product Series B-302 Polyester
Family Series Brady Labels, B-302 Polyester Series
Description ACETONE, 3.875 H x 1.5 W, Black/Blue/Red/Yellow on White, Pack of 50 Labels
Material Type Polyester
Adhesive Yes
Finish Gloss
Text Color Black/Blue/Red/Yellow
Background Color White
Special Properties Abrasion- and Chemical-Resistant
Special Environment Type Temperature Range: -40-230 °F
Label Height 3.875 "
Label Width 1.5 "
Language English
Legend Acetone
Net Weight 0 lbs
Gross Weight 0.0144 lbs