B-302 Polyester Series Information
| Manufacturer Part Number | 141409 |
|---|---|
| Manufacturer | Brady |
| Product Series | B-302 Polyester |
| Family Series | Brady Labels, B-302 Polyester Series |
| Description | ETHYL ALCOHOL, 3.875 H x 1.5 W, Black/Blue/Red/Yellow on White, Pack of 50 Labels |
| Material Type | Polyester |
| Adhesive | Yes |
| Finish | Gloss |
| Text Color | Black/Blue/Red/Yellow |
| Background Color | White |
| Special Properties | Abrasion- and Chemical-Resistant |
| Special Environment Type | Temperature Range: -40-230 °F |
| Label Height | 3.875 " |
| Label Width | 1.5 " |
| Language | English |
| Legend | Ethyl Alcohol |
| Net Weight | 0 lbs |
| Gross Weight | 0.0144 lbs |