2037W-BOX
Eaton Electrical Box Covers, Mid Size Wallplate Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2037W-BOX Eaton Electrical Box Covers, Mid Size Wallplate Series, Wallplate 2G Blank Thrmst Box Mnt Mid WH

MFG Item Number
2037W-BOX

2037W-BOX Eaton Electrical Box Covers, Mid Size Wallplate Series, Wallplate 2G Blank Thrmst Box Mnt Mid WH

MFG Item Number
2037W-BOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Box Covers, Mid Size Wallplate Series
Item #
2037W-BOX
Wallplate 2G Blank Thrmst Box Mnt Mid WH

Mid Size Wallplate Series Information


Specifications

Specifications
Manufacturer Part Number 2037W-BOX
Manufacturer Eaton
Product Series Mid Size Wallplate
Family Series Eaton Electrical Box Covers, Mid Size Wallplate Series
Description Eaton Blank wallplate, Box mount, White, Blank Cutout, Thermoset, Two- gang, Mid-size, ED Box
Composition Non-Metallic
Material Thermoset
Number of Gangs 2
Cover Type Blank
Cover Design Flat
Color White
Gasket Included No
Approvals cULus
Comments Box Mounted
Net Weight 0 lbs
Gross Weight 0 lbs