2038603.6

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2038603.6

Siba Fuses, NH Series

2038603.6

Siba Fuses, NH Series
1000V size000 NH gB
MFG Item Number
2038603.6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, NH Series
Item #
2038603.6
1000V size000 NH gB

NH Series Information

  • Low Voltage Fuses
  • 500 VAC or 690 VAC Rated Voltage

Specifications

Specifications
Manufacturer Part Number 2038603.6
Manufacturer Siba
Product Series NH
Family Series Siba Fuses, NH Series
Description 1000V size000 NH gB
Fuse Type NH Type
Current Rating 6 A
AC Voltage 760 VAC
Class gB
Characteristic General Purpose
Trip Indicator Yes
Alarm Contacts No
Package Type Center Bladed
Depth 40.5 mm
Body Length 3.07 "
Length 4.33 "
Width 20.5 mm
Net Weight 0 lbs
Gross Weight 0 lbs