2038V-BOX
Eaton Electrical Box Covers, Mid Size Wallplate Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2038V-BOX Eaton Electrical Box Covers, Mid Size Wallplate Series, Wallplate 2G Toggle/Duplex Thrmst Mid IV

MFG Item Number
2038V-BOX

2038V-BOX Eaton Electrical Box Covers, Mid Size Wallplate Series, Wallplate 2G Toggle/Duplex Thrmst Mid IV

MFG Item Number
2038V-BOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Box Covers, Mid Size Wallplate Series
Item #
2038V-BOX
Wallplate 2G Toggle/Duplex Thrmst Mid IV

Mid Size Wallplate Series Information


Specifications

Specifications
Manufacturer Part Number 2038V-BOX
Manufacturer Eaton
Product Series Mid Size Wallplate
Family Series Eaton Electrical Box Covers, Mid Size Wallplate Series
Description Eaton Combination wallplate, Ivory, Toggle, Duplex receptacle Cutout, Thermoset, Two- gang, Mid-size, ED Box
Composition Non-Metallic
Material Thermoset
Number of Gangs 2
Cover Type Combination - Switch and Receptacle
Cover Design Flat
Color Ivory
Gasket Included No
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs