Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Paladin Hand Tools, 8000 Series CrimpALL Series
2039
Paladin Hand Tools, 8000 Series CrimpALL Series
DIE SET, RG8/11/213 N-TYPE
This item cannot be canceled or returned
Description
Hand Tools, 8000 Series CrimpALL Series
DIE SET, RG8/11/213 N-TYPE
8000 Series CrimpALL Series Information
Specifications
Specifications
| Manufacturer Part Number |
PA2039 |
| Manufacturer |
Paladin |
| Product Series |
8000 Series CrimpALL |
| Family Series |
Paladin Hand Tools, 8000 Series CrimpALL Series |
| Description |
DIE SET, RG8/11/213 N-TYPE |
| Type |
Crimp Die |
| Number of Pieces |
1 |
| Capacity |
RG-8, RG-11, RG-213, RG-216 |
| Application |
Communications |
| Insulated |
No |
| Comments |
N-Type MS39012 Type |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
2039
Paladin Hand Tools, 8000 Series CrimpALL Series