Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20393LS Brady Signs & Signage, B-450 18X8 BLK/YEL SAFETY SHOWER

MFG Item Number
141420

20393LS Brady Signs & Signage, B-450 18X8 BLK/YEL SAFETY SHOWER

MFG Item Number
141420
Item Number
20393LS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
20393LS
B-450 18X8 BLK/YEL SAFETY SHOWER

Series Information

Specifications

Specifications
Manufacturer Part Number 141420
Manufacturer Brady
Family Series Brady Signs & Signage
Description SAFETY SHOWER Keep Area Clear Sign, 18 H x 8 W, Polyethylene
Type Safety Signs
Background Color Yellow
Legend Safety Shower Keep Area Clear!
Material Plastic
Language English
Height 18 "
Width 8 "
Net Weight 0.285 lbs
Gross Weight 0.285 lbs