Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

203TBP203

Browning Bushings

203TBP203

Browning Bushings
Bushing for Shaft Mount
Item Number
203TBP203
MFG Item Number
PD9014
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bushings, Series
Item #
203TBP203
Bushing for Shaft Mount

Series Information

Specifications

Specifications
Manufacturer Part Number PD9014
Manufacturer Browning
Family Series Browning Bushings
Description Bushing for Shaft Mount
Product Type Reducing Bushing
Bore Size 2.1875 "
Net Weight 0.1875 lbs
Gross Weight 0.1875 lbs