Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Plugs & Receptacles
20403
Bryant Electric Plugs & Receptacles
POW-INT RCPT, 3P4W, 30A 250/600V
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
POW-INT RCPT, 3P4W, 30A 250/600V
Specifications
Specifications
| Manufacturer Part Number |
20403 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Locking Devices, Bryant Power Interrupting, Industrial, Single Receptacle,30A 600V AC/ 20A 250V DC, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal, Black, For F.S. and F.D. boxes |
| Current Rating |
30 A |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Voltage |
600 VAC |
| Body Type |
Straight |
| Connection Type |
Receptacle |
| Watertight |
No |
| Isolated Ground |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.53 lbs |
| Gross Weight |
0.55 lbs |
20403
Bryant Electric Plugs & Receptacles