Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Setra Transducers, 204 Series
2041010PB2F2B10WNN
Setra Transducers, 204 Series
Absolute Pressure Transducer, +/-
MFG Item Number
2041010PB2F2B10WNN
This item cannot be canceled or returned
Description
Item #
2041010PB2F2B10WNN
Absolute Pressure Transducer, +/-
Specifications
Specifications
| Manufacturer Part Number |
2041010PB2F2B10WNN |
| Manufacturer |
Setra |
| Product Series |
204 |
| Family Series |
Setra Transducers, 204 Series |
| Description |
Absolute Pressure Transducer, +/- 10 PSID, 1/4in. Female Positive Port, 0 to 5 VDC10 ft Cable 22 AWGin.+/-in. |
| Accuracy |
0.11 % |
| Input |
24 VDC |
| Output |
0-5 VDC |
| Electrical Connection |
Cable |
| Length |
1 ' |
| Connection |
1/4 NPT |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
2041010PB2F2B10WNN
Setra Transducers, 204 Series