2041025PA2F2B02W3N

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2041025PA2F2B02W3N

Setra Transducers, 204 Series

2041025PA2F2B02W3N

Setra Transducers, 204 Series
Absolute Pressure Transducer, 0-25
MFG Item Number
2041025PA2F2B02W3N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 204 Series
Item #
2041025PA2F2B02W3N
Absolute Pressure Transducer, 0-25

204 Series Information


Specifications

Specifications
Manufacturer Part Number 2041025PA2F2B02W3N
Manufacturer Setra
Product Series 204
Family Series Setra Transducers, 204 Series
Description Absolute Pressure Transducer, 0-25 PSIA, 1/4in. Female Positive Port, 0 to 5 VDC2 ft Cable 22 AWGin.+/-in.
Type Absolute
Accuracy 0.11 %
Pressure Range(Absolute) 0-25 psiA
Input 24 VDC
Output 0-5 VDC
Electrical Connection Cable
Length 2 '
Connection 1/4 NPT
Net Weight 0 lbs
Gross Weight 0 lbs