Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Setra Transducers, 204 Series
2041100PA2F2B02WDN
Setra Transducers, 204 Series
Absolute Pressure Transducer,
MFG Item Number
2041100PA2F2B02WDN
This item cannot be canceled or returned
Description
Item #
2041100PA2F2B02WDN
Absolute Pressure Transducer,
Specifications
Specifications
| Manufacturer Part Number |
2041100PA2F2B02WDN |
| Manufacturer |
Setra |
| Product Series |
204 |
| Family Series |
Setra Transducers, 204 Series |
| Description |
Absolute Pressure Transducer, 0-100 PSIA, 1/4in. Female Positive Port, 0 to 5 VDC2 ft Cable 22 |
| Type |
Absolute |
| Accuracy |
0.11 % |
| Pressure Range(Absolute) |
0-100 psiA |
| Input |
24 VDC |
| Output |
0-5 VDC |
| Electrical Connection |
Cable |
| Length |
2 ' |
| Connection |
1/4 NPT |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
2041100PA2F2B02WDN
Setra Transducers, 204 Series