Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Setra Transducers, 204 Series
2041250PA2F2B109NN
Setra Transducers, 204 Series
Absolute Pressure Transducer,
MFG Item Number
2041250PA2F2B109NN
This item cannot be canceled or returned
Description
Item #
2041250PA2F2B109NN
Absolute Pressure Transducer,
Specifications
Specifications
| Manufacturer Part Number |
2041250PA2F2B109NN |
| Manufacturer |
Setra |
| Product Series |
204 |
| Family Series |
Setra Transducers, 204 Series |
| Description |
Absolute Pressure Transducer, 0-250 PSIA, 1/4in. Female Positive Port, 0 to 5 VDC10 ft Cable 22 |
| Type |
Absolute |
| Accuracy |
0.07 % |
| Pressure Range(Absolute) |
0-250 psiA |
| Input |
24 VDC |
| Output |
0-5 VDC |
| Electrical Connection |
Cable |
| Length |
1 ' |
| Connection |
1/4 NPT |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
2041250PA2F2B109NN
Setra Transducers, 204 Series