Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Setra Transducers, 204 Series
2041250PC2F2B029NN
Setra Transducers, 204 Series
MFG Item Number
2041250PC2F2B029NN
This item cannot be canceled or returned
Description
Item #
2041250PC2F2B029NN
Specifications
Specifications
| Manufacturer Part Number |
2041250PC2F2B029NN |
| Manufacturer |
Setra |
| Product Series |
204 |
| Family Series |
Setra Transducers, 204 Series |
| Description |
Pressure Transducer |
| Accuracy |
0.07 % |
| Input |
24 VDC |
| Output |
0-5 VDC |
| Electrical Connection |
Cable |
| Length |
2 ' |
| Connection |
1/4 NPT |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
2041250PC2F2B029NN
Setra Transducers, 204 Series