Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Setra Transducers, 204 Series
2041250PG2F2BY1WMN
Setra Transducers, 204 Series
Absolute Pressure Transducer,
MFG Item Number
2041250PG2F2BY1WMN
This item cannot be canceled or returned
Description
Item #
2041250PG2F2BY1WMN
Absolute Pressure Transducer,
Specifications
Specifications
| Manufacturer Part Number |
2041250PG2F2BY1WMN |
| Manufacturer |
Setra |
| Product Series |
204 |
| Family Series |
Setra Transducers, 204 Series |
| Description |
Absolute Pressure Transducer, 0-250 PSIG, 1/4in. Female Positive Port, 0 to 5 VDC2 ft Rod Cable 9 |
| Type |
Gauge |
| Accuracy |
0.11 % |
| Pressure Range (Gauge) |
0-250 psiG |
| Input |
24 VDC |
| Output |
0-5 VDC |
| Electrical Connection |
Cable |
| Connection |
1/4 NPT |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
2041250PG2F2BY1WMN
Setra Transducers, 204 Series