Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Setra Transducers, 204 Series
204130CPD2F2C02WNN
Setra Transducers, 204 Series
Absolute Pressure Transducer,
MFG Item Number
204130CPD2F2C02WNN
This item cannot be canceled or returned
Description
Item #
204130CPD2F2C02WNN
Absolute Pressure Transducer,
Specifications
Specifications
| Manufacturer Part Number |
204130CPD2F2C02WNN |
| Manufacturer |
Setra |
| Product Series |
204 |
| Family Series |
Setra Transducers, 204 Series |
| Description |
Absolute Pressure Transducer, 0-3000 PSID, 1/4in. Female Positive Port, 0 to 10 VDC2 ft Cable 22 |
| Type |
Differential |
| Accuracy |
0.11 % |
| Pressure Range (Gauge) |
0-3,000 psiD |
| Input |
24 VDC |
| Output |
0-10 VDC |
| Electrical Connection |
Cable |
| Length |
2 ' |
| Connection |
1/4 NPT |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
204130CPD2F2C02WNN
Setra Transducers, 204 Series