Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Setra Transducers, 204 Series
204130CPG2F110293N
Setra Transducers, 204 Series
Absolute Pressure Transducer,
MFG Item Number
204130CPG2F110293N
This item cannot be canceled or returned
Description
Item #
204130CPG2F110293N
Absolute Pressure Transducer,
Specifications
Specifications
| Manufacturer Part Number |
204130CPG2F110293N |
| Manufacturer |
Setra |
| Product Series |
204 |
| Family Series |
Setra Transducers, 204 Series |
| Description |
Absolute Pressure Transducer, 0-3000 PSIG, 1/4in. Female Positive Port, 4-20 mA2 ft Cable 22 AWGin.+/-in. |
| Type |
Gauge |
| Accuracy |
0.07 % |
| Pressure Range (Gauge) |
0-3,000 psiG |
| Input |
24 VDC |
| Output |
4-20 mA |
| Electrical Connection |
Cable |
| Length |
2 ' |
| Connection |
1/4 NPT |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
204130CPG2F110293N
Setra Transducers, 204 Series