20414
Eaton Plugs & Receptacles, Armored Power Lock Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20414

Eaton Plugs & Receptacles, Armored Power Lock Series

20414

Eaton Plugs & Receptacles, Armored Power Lock Series
Conn Powerlock 30A/600Vac
MFG Item Number
20414
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Armored Power Lock Series
Item #
20414
Conn Powerlock 30A/600Vac

Armored Power Lock Series Information

  • Spring Loaded Safety Shutter Ejects the Plug If Not Fully Locked in and Prevents Entrance of Foreign Matter
  • Adjustable External Metal Cord Grip Accepts a Wide Range of Cord Diameters
  • Neoprene Grommet Protects Against Contamination
  • Large Pressure Plate Terminals for Ease of Wiring
  • Rugged Steel Shell for Maximum Protection
Power lock devices are designed for safety, energizing within a chamber to eliminate the possibility of exterior arcing. They are ideal for high‑abuse industrial and specialized hospital applications.

Specifications

Specifications
Manufacturer Part Number 20414
Manufacturer Eaton
Product Series Armored Power Lock
Family Series Eaton Plugs & Receptacles, Armored Power Lock Series
Description Conn Powerlock 30A/600Vac 20A/250Vdc3P4W
Current Rating 20 A
Number of Poles 3
Number of Wires 4
Voltage 250 VDC, 600 VAC
Phase 1
Body Type Straight
Connection Type Connector
NEMA Configuration Non-NEMA
Watertight No
Isolated Ground No
Color Metal
Approvals UL
Comments Rated 20A at 250 VDC, 30A at 600 VAC
Net Weight 0 lbs
Gross Weight 0 lbs