Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Setra Transducers, 204 Series
2041500PG2F2B10WDN
Setra Transducers, 204 Series
Absolute Pressure Transducer,
MFG Item Number
2041500PG2F2B10WDN
This item cannot be canceled or returned
Description
Item #
2041500PG2F2B10WDN
Absolute Pressure Transducer,
Specifications
Specifications
| Manufacturer Part Number |
2041500PG2F2B10WDN |
| Manufacturer |
Setra |
| Product Series |
204 |
| Family Series |
Setra Transducers, 204 Series |
| Description |
Absolute Pressure Transducer, 0-500 PSIG, 1/4in. Female Positive Port, 0 to 5 VDC10 ft Cable 22 |
| Type |
Gauge |
| Accuracy |
0.11 % |
| Pressure Range (Gauge) |
0-500 psiG |
| Input |
24 VDC |
| Output |
0-5 VDC |
| Electrical Connection |
Cable |
| Length |
1 ' |
| Connection |
1/4 NPT |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
2041500PG2F2B10WDN
Setra Transducers, 204 Series