Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Setra Transducers, 204 Series
204150CPG2F2C109NN
Setra Transducers, 204 Series
Absolute Pressure Transducer,
MFG Item Number
204150CPG2F2C109NN
This item cannot be canceled or returned
Description
Item #
204150CPG2F2C109NN
Absolute Pressure Transducer,
Specifications
Specifications
| Manufacturer Part Number |
204150CPG2F2C109NN |
| Manufacturer |
Setra |
| Product Series |
204 |
| Family Series |
Setra Transducers, 204 Series |
| Description |
Absolute Pressure Transducer, 0-5000 PSIG, 1/4in. Female Positive Port, 0 to 10 VDC10 ft Cable 22 |
| Type |
Gauge |
| Accuracy |
0.07 % |
| Pressure Range (Gauge) |
0-5,000 psiG |
| Input |
24 VDC |
| Output |
0-10 VDC |
| Electrical Connection |
Cable |
| Length |
1 ' |
| Connection |
1/4 NPT |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
204150CPG2F2C109NN
Setra Transducers, 204 Series