Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
20416D Eaton Electrical Box Covers, FSFD Series, Cover WP DieCast - 30A Powerlock Recp GY
20416D Eaton Electrical Box Covers, FSFD Series, Cover WP DieCast - 30A Powerlock Recp GY
This item cannot be canceled or returned
Description
Electrical Box Covers, FSFD Series
Cover WP DieCast - 30A Powerlock Recp GY
Specifications
Specifications
Manufacturer Part Number
20416D
Manufacturer
Eaton
Product Series
FSFD
Family Series
Eaton Electrical Box Covers, FSFD Series
Description
Eaton die cast aluminum receptacle cover, Weatherproof, self-closing, Industrial application, Wet/damp locations, Used with lift lid cover for 4-wire 30A receptacles
Composition
Metallic
Material
Aluminum
Number of Gangs
1
Cover Type
Receptacle - Single
Features
Flip Lid
Cover Design
Raised
Gasket Included
Yes
Approvals
UL
Net Weight
0.33 lbs
Gross Weight
0.385 lbs
20416D
Eaton Electrical Box Covers, FSFD Series