Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Setra Transducers, 204 Series
2041Z01PV2F1110WNN
Setra Transducers, 204 Series
Absolute Pressure Transducer,
MFG Item Number
2041Z01PV2F1110WNN
This item cannot be canceled or returned
Description
Item #
2041Z01PV2F1110WNN
Absolute Pressure Transducer,
Specifications
Specifications
| Manufacturer Part Number |
2041Z01PV2F1110WNN |
| Manufacturer |
Setra |
| Product Series |
204 |
| Family Series |
Setra Transducers, 204 Series |
| Description |
Absolute Pressure Transducer, 0-14.7 PSIG, 1/4in. Female Positive Port, 4-20 mA10 ft Cable 22 |
| Type |
Gauge |
| Accuracy |
0.11 % |
| Pressure Range (Gauge) |
0-14.7 psi |
| Input |
24 VDC |
| Output |
4-20 mA |
| Electrical Connection |
Cable |
| Length |
1 ' |
| Connection |
1/4 NPT |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
2041Z01PV2F1110WNN
Setra Transducers, 204 Series