2041Z01PV2F2B02WNN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2041Z01PV2F2B02WNN

Setra Transducers, 204 Series

2041Z01PV2F2B02WNN

Setra Transducers, 204 Series
Absolute Pressure Transducer,
MFG Item Number
2041Z01PV2F2B02WNN
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 204 Series
Item #
2041Z01PV2F2B02WNN
Absolute Pressure Transducer,

204 Series Information


Specifications

Specifications
Manufacturer Part Number 2041Z01PV2F2B02WNN
Manufacturer Setra
Product Series 204
Family Series Setra Transducers, 204 Series
Description Absolute Pressure Transducer, 0-14.7 PSIG, 1/4in. Female Positive Port, 0 to 5 VDC2 ft Cable 22
Type Gauge
Accuracy 0.11 %
Pressure Range (Gauge) 0-14.7 psi
Input 24 VDC
Output 0-5 VDC
Electrical Connection Cable
Length 2 '
Connection 1/4 NPT
Net Weight 0 lbs
Gross Weight 0 lbs