20420068

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20420068

Werma Visual Signaling Devices

20420068

Werma Visual Signaling Devices
BEACON, MAINTAINED, GRN LED, 230VAC,
MFG Item Number
20420068
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
20420068
BEACON, MAINTAINED, GRN LED, 230VAC,

Series Information

Specifications

Specifications
Manufacturer Part Number 20420068
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description BEACON, MAINTAINED, GRN LED, 230VAC, IP65, BRACKET MOUNT, 57mm DIA x 108mm H
Operation Continuous
Voltage 230 VAC
Nominal Voltage 240 VAC
Color Green
Lamp Type LED
Mounting Bracket
Operating Temperature 68-122 °F
Protection Rating IP65
Approvals CE, cULus, EAC
Net Weight 0.1563 lbs
Gross Weight 0.2227 lbs