Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
204210-3 Catamount, a T & B Brand Terminals, Dragon Tooth Series, RING TERM CU 12-4 AWG 3/8 STUD
204210-3 Catamount, a T & B Brand Terminals, Dragon Tooth Series, RING TERM CU 12-4 AWG 3/8 STUD
This item cannot be canceled or returned
Description
Terminals, Dragon Tooth Series
RING TERM CU 12-4 AWG 3/8 STUD
Dragon Tooth Series Information
Specifications
Specifications
| Manufacturer Part Number |
204210-3 |
| Manufacturer |
Catamount, a T & B Brand |
| Product Series |
Dragon Tooth |
| Family Series |
Catamount, a T & B Brand Terminals, Dragon Tooth Series |
| Description |
Insulation Piercing Magnet Wire Ring Terminal, Length 1.58 Inches, Width .81 Inches, Length of Teeth .61 Inches, Width of Teeth .53 Inches, Stud Size 3/8 Inch, Wire Range 12 AWG - 4 AWG 10,380 Circular Mil Area - 52,480 Circular Mil Area, Copper |
| Terminal Type |
Ring - Piercing |
| Wire Size Range |
12-2 AWG |
| Insulated |
Non-Insulated |
| Stud Size |
3/8 " |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |
204210-3
Catamount, a T & B Brand Terminals, Dragon Tooth Series