20430067

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20430067

Werma Visual Signaling Devices

20430067

Werma Visual Signaling Devices
BEACON, MAINTAINED, YLW LED, 115VAC,
MFG Item Number
20430067
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
20430067
BEACON, MAINTAINED, YLW LED, 115VAC,

Series Information

Specifications

Specifications
Manufacturer Part Number 20430067
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description BEACON, MAINTAINED, YLW LED, 115VAC, IP65, BRACKET MOUNT, 57mm DIA x 108mm H
Operation Continuous
Voltage 115 VAC
Nominal Voltage 120 VAC
Color Yellow
Lamp Type LED
Mounting Bracket
Operating Temperature 68-122 °F
Protection Rating IP65
Approvals CE, cULus, EAC
Net Weight 0.1563 lbs
Gross Weight 0.2227 lbs