20446N
Eaton Electrical Box Covers, FSFD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20446N

Eaton Electrical Box Covers, FSFD Series

20446N

Eaton Electrical Box Covers, FSFD Series
Cover WP Nylon - 30A Powerlock Recp RD
MFG Item Number
20446N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Box Covers, FSFD Series
Item #
20446N
Cover WP Nylon - 30A Powerlock Recp RD

FSFD Series Information


Specifications

Specifications
Manufacturer Part Number 20446N
Manufacturer Eaton
Product Series FSFD
Family Series Eaton Electrical Box Covers, FSFD Series
Description Eaton nylon receptacle cover, Weatherproof, self-closing, Industrial application, Red, Wet/damp locations, Glass-filled, Used with lift lid cover for 4-wire 30A receptacles
Composition Non-Metallic
Material Nylon
Number of Gangs 1
Cover Type Receptacle - Single
Features Flip Lid
Cover Design Raised
Color Red
Gasket Included Yes
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs