2045
Paladin Hand Tools, 8000 Series CrimpALL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2045

Paladin Hand Tools, 8000 Series CrimpALL Series

2045

Paladin Hand Tools, 8000 Series CrimpALL Series
DIE SET, RG59/6/6 QUAD CATV in.Fin.
Item Number
2045
MFG Item Number
PA2045
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, 8000 Series CrimpALL Series
Item #
2045
DIE SET, RG59/6/6 QUAD CATV in.Fin.

8000 Series CrimpALL Series Information


Specifications

Specifications
Manufacturer Part Number PA2045
Manufacturer Paladin
Product Series 8000 Series CrimpALL
Family Series Paladin Hand Tools, 8000 Series CrimpALL Series
Description DIE SET, RG59/6/6 QUAD CATV in.Fin.
Type Crimp Die
Number of Pieces 1
Capacity RG-6, RG-6 Quad, Belden 1694A
Application Communications
Insulated No
Comments BNC, CATV F Type, HDTV
Net Weight 0.2 lbs
Gross Weight 0.2 lbs