Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
20458
1/6-1/3 MULTI HP 70C CF MTR
This item cannot be canceled or returned
Description
1/6-1/3 MULTI HP 70C CF MTR
Specifications
Specifications
| Manufacturer |
MARS |
| Family Series |
MARS Miscellaneous |
| Manufacturer Part Number |
20458 |
| Description |
1/6-1/3 MULTI HP 70C CF MTR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |