204716
Gems Sensors & Controls Switches, FS-480 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

204716 Gems Sensors & Controls Switches, FS-480 Series, FS-480 Series - Stainless Steel

MFG Item Number
204716

204716 Gems Sensors & Controls Switches, FS-480 Series, FS-480 Series - Stainless Steel

MFG Item Number
204716
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, FS-480 Series
Item #
204716
FS-480 Series - Stainless Steel

FS-480 Series Information


Specifications

Specifications
Manufacturer Part Number 204716
Manufacturer Gems Sensors & Controls
Product Series FS-480
Family Series Gems Sensors & Controls Switches, FS-480 Series
Description FS-480 Series - Stainless Steel Flow Switch for Large Flow, Low Pressure Drop
Material 316 Stainless Steel
Sensor Type Piston
Flow Setting 1 gpm
Flow Range 0-1 gpm
Port Size 3/4 " NPT Male
Switch Type SPST
Accuracy 20 %
Maximum Pressure 1,000 psi
Set Point Differential 20 %
Recommended Filtration 100 Micron
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs