2047708.10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2047708.10

Siba Fuses, NH Series

2047708.10

Siba Fuses, NH Series
Fuse, 10A, 690V, Size NH000 Class aM
MFG Item Number
2047708.10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, NH Series
Item #
2047708.10
Fuse, 10A, 690V, Size NH000 Class aM

NH Series Information

  • Low Voltage Fuses
  • 500 VAC or 690 VAC Rated Voltage

Specifications

Specifications
Manufacturer Part Number 2047708.10
Manufacturer Siba
Product Series NH
Family Series Siba Fuses, NH Series
Description Fuse, 10A, 690V, Size NH000 Class aM With Blow Fuse Indicator
Fuse Type NH Type
Current Rating 10 A
AC Voltage 690 VAC
Class aM
Characteristic General Purpose
Trip Indicator Yes
Alarm Contacts No
Package Type Center Bladed
Depth 40.5 mm
Body Length 1.85 "
Length 3.07 "
Width 20.5 mm
Net Weight 0 lbs
Gross Weight 0 lbs