Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2047713.32 Siba Fuses, NH Series, 660/690V size000 gG combi indicator
MFG Item Number
2047713.32
2047713.32 Siba Fuses, NH Series, 660/690V size000 gG combi indicator
MFG Item Number
2047713.32
This item cannot be canceled or returned
Description
660/690V size000 gG combi indicator
- Low Voltage Fuses
- 500 VAC or 690 VAC Rated Voltage
Specifications
Specifications
| Manufacturer Part Number |
2047713.32 |
| Manufacturer |
Siba |
| Product Series |
NH |
| Family Series |
Siba Fuses, NH Series |
| Description |
660/690V size000 gG combi indicator metal removal tags |
| Fuse Type |
NH Type |
| Current Rating |
32 A |
| AC Voltage |
690 VAC |
| DC Voltage |
220 VDC |
| Class |
gG |
| Characteristic |
General Purpose |
| Trip Indicator |
Yes |
| Alarm Contacts |
No |
| Package Type |
Center Bladed |
| Depth |
40.5 mm |
| Body Length |
1.85 " |
| Length |
3.07 " |
| Width |
20.5 mm |
| Net Weight |
0.29 lbs |
| Gross Weight |
0.29 lbs |
2047713.32
Siba Fuses, NH Series