20486
Brady Labels, Brady B-736 Plastic Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20486

Brady Labels, Brady B-736 Plastic Series

20486

Brady Labels, Brady B-736 Plastic Series
B736 1X8 BLANK RED 25/RL PM-TO-GO
MFG Item Number
20486
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Brady B-736 Plastic Series
Item #
20486
B736 1X8 BLANK RED 25/RL PM-TO-GO

Brady B-736 Plastic Series Information

  • Brady B‑736 Pipe Markers on a Roll Are a Surface Printed Film, Liner Mounted with a Pressure Sensitive Adhesive
  • Brady B‑736 Is an Economy Pipe Marker Ideal for Use on Clean, Dry Pipes. Each Marker Has a Die‑Cut Design Which Enables Each Label and Arrow to Be Applied in the Selected Flow Directions

Specifications

Specifications
Manufacturer Part Number 20486
Manufacturer Brady
Product Series Brady B-736 Plastic
Family Series Brady Labels, Brady B-736 Plastic Series
Description Self-Adhesive Pipe Marker: Blank, 1 H x 8 W, Roll of 25 Each, Fits Pipes 1.5 Dia. Thru 2 Dia.
Application Pipe & Valve Marking
Material Type Plastic
Material Description Self-Adhesive
Adhesive Yes
Text Color White
Background Color Red
Special Properties Abrasion- and Chemical-Resistant
Special Environment Type Indoor/Outdoor Use - 2 Years Outdoors
Legend 0
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.0069 lbs