2048L
Custom Leathercraft Mfg Co (CLC) Personal Protection Equipment

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2048L

Custom Leathercraft Mfg Co (CLC) Personal Protection Equipment

2048L

Custom Leathercraft Mfg Co (CLC) Personal Protection Equipment
Leather Palm with 4.5in. Safety Cuff
Item Number
2048L
MFG Item Number
CLC2048L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Personal Protection Equipment, Series
Item #
2048L
Leather Palm with 4.5in. Safety Cuff

Series Information

Specifications

Specifications
Manufacturer Part Number CLC2048L
Manufacturer Custom Leathercraft Mfg Co (CLC)
Family Series Custom Leathercraft Mfg Co (CLC) Personal Protection Equipment
Description Leather Palm with 4.5in. Safety Cuff - L
Material Cotton, Polyester
Color Blue
Size L
Insulated No
Net Weight 0 lbs
Gross Weight 0 lbs