Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Barksdale Control Products Regulators, 20000 Series
20495S6WQ2-1-MS
Barksdale Control Products Regulators, 20000 Series
MFG Item Number
20495S6WQ2-1-MS
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
20495S6WQ2-1-MS |
| Manufacturer |
Barksdale Control Products |
| Product Series |
20000 |
| Family Series |
Barksdale Control Products Regulators, 20000 Series |
| Description |
Regulator-3/4 Flow |
| Supply Pressure |
5,000 psi |
| Regulated Pressure |
500-3,300 psi |
| Adjustment Method |
Manual |
| Fluid Temperature |
-40-250 °F |
| Sensitivity |
Full Range |
| Flow Rate |
90 gpm |
| Number of Inlets |
1 |
| Inlet Port Size |
1 " SAE |
| Outlet Port Size |
1 " SAE |
| Proof Pressure |
7,500 psi |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
20495S6WQ2-1-MS
Barksdale Control Products Regulators, 20000 Series