Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2050-1207 Wago Terminal Blocks, 2-cond. miniature ground terminal

MFG Item Number
2050-1207

2050-1207 Wago Terminal Blocks, 2-cond. miniature ground terminal

MFG Item Number
2050-1207
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
2050-1207
2-cond. miniature ground terminal

Series Information

Specifications

Specifications
Manufacturer Part Number 2050-1207
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 2-cond. miniature ground terminal block with operating slots 1 mm_, green-yellow
Type Minature Grounding Block
Spacing 3.5 mm
Wire Size Range 16 AWG
Color Green, Yellow
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UL
Test Socket(s) No
Partition No
Net Weight 0.01 lbs
Gross Weight 0.007 lbs