2050-1291
Wago Terminal Blocks, 2050 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2050-1291 Wago Terminal Blocks, 2050 Series, End and intermediate plate 1.1 mm

MFG Item Number
2050-1291

2050-1291 Wago Terminal Blocks, 2050 Series, End and intermediate plate 1.1 mm

MFG Item Number
2050-1291
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, 2050 Series
Item #
2050-1291
End and intermediate plate 1.1 mm

2050 Series Information

Specifications

Specifications
Manufacturer Part Number 2050-1291
Manufacturer Wago
Product Series 2050
Family Series Wago Terminal Blocks, 2050 Series
Description End and intermediate plate 1.1 mm thick, gray
Connection Type Snap On
Composition Polyamide
Color Gray
Comments 2050 and 2250 Series
Net Weight 0.005 lbs
Gross Weight 0.002 lbs