Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2050-307 Wago Terminal Blocks, 2-conductor miniature through tb

MFG Item Number
2050-307

2050-307 Wago Terminal Blocks, 2-conductor miniature through tb

MFG Item Number
2050-307
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
2050-307
2-conductor miniature through tb

Series Information

Specifications

Specifications
Manufacturer Part Number 2050-307
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 2-conductor miniature through tb with operating slots 1 mm_, green-yellow
Type Feed-Through
Spacing 3.5 mm
Wire Size Range 16 AWG
Color Green, Yellow
Wire Entry Position Side
Sensor Block Indicator None
Approvals CSA, UL
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0.006 lbs