Series Information
| Manufacturer Part Number | 60514699 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | 2-conductor miniature through tb with operating slots 1 mm, orange |
| Type | Terminal Block |
| Spacing | 1 mm |
| Current Rating | 10 A, 13.5 A |
| UL Voltage | 300 V |
| Wire Size Range | 24-16 AWG |
| CSA Voltage | 300 V |
| IEC Voltage | 500 V |
| Color | Orange |
| Wire Entry Position | Front |
| Mounting | Snap-In |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |