Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2050-327 Wago Terminal Blocks, 2-conductor miniature through tb

MFG Item Number
2050-327

2050-327 Wago Terminal Blocks, 2-conductor miniature through tb

MFG Item Number
2050-327
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
2050-327
2-conductor miniature through tb

Series Information

Specifications

Specifications
Manufacturer Part Number 2050-327
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 2-conductor miniature through tb with operating slots 1 mm_, green-yellow
Type Feed-Through
Spacing 3.5 mm
Wire Size Range 16 AWG
Color Green, Yellow
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UL
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0.005 lbs