2050-381
Wago Terminal Blocks, 2050 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2050-381

Wago Terminal Blocks, 2050 Series

2050-381

Wago Terminal Blocks, 2050 Series
End plate with fixing flange 1.3 mm
MFG Item Number
2050-381
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, 2050 Series
Item #
2050-381
End plate with fixing flange 1.3 mm

2050 Series Information

Specifications

Specifications
Manufacturer Part Number 2050-381
Manufacturer Wago
Product Series 2050
Family Series Wago Terminal Blocks, 2050 Series
Description End plate with fixing flange 1.3 mm thick, gray
Connection Type Snap On
Composition Polyamide
Color Gray
Comments 2050 and 2250 Series
Net Weight 0 lbs
Gross Weight 0.003 lbs