Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
2050 Series Information
| Manufacturer Part Number | 2050-391 |
|---|---|
| Manufacturer | Wago |
| Product Series | 2050 |
| Family Series | Wago Terminal Blocks, 2050 Series |
| Description | End plate for tbs with snap-in mounting foot 3.4 mm thick, gray |
| Connection Type | Snap On |
| Composition | Polyamide |
| Color | Gray |
| Comments | 2050 and 2250 Series |
| Net Weight | 0 lbs |
| Gross Weight | 0.003 lbs |