Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Paladin Hand Tools, 8000 Series CrimpALL Series
2050
Paladin Hand Tools, 8000 Series CrimpALL Series
This item cannot be canceled or returned
Description
Hand Tools, 8000 Series CrimpALL Series
8000 Series CrimpALL Series Information
Specifications
Specifications
| Manufacturer Part Number |
PA2050 |
| Manufacturer |
Paladin |
| Product Series |
8000 Series CrimpALL |
| Family Series |
Paladin Hand Tools, 8000 Series CrimpALL Series |
| Description |
DIE SET, RG8/11/213 BNC |
| Type |
Crimp Die |
| Number of Pieces |
1 |
| Capacity |
RG-8, RG-213 |
| Application |
Communications |
| Insulated |
No |
| Comments |
Common 2 and 3 Piece BNC/TNC |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
2050
Paladin Hand Tools, 8000 Series CrimpALL Series