2050350
ASI-Automation Systems Interconnect Terminals

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2050350

ASI-Automation Systems Interconnect Terminals

2050350

ASI-Automation Systems Interconnect Terminals
Ring Terminal, 22-16 AWG, Red
MFG Item Number
2050350
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
2050350
Ring Terminal, 22-16 AWG, Red

Series Information

Specifications

Specifications
Manufacturer Part Number 2050350
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminals
Description Ring Terminal, 22-16 AWG, Red Insulator, UL, 8mm Stud Size
Terminal Type Ring
Wire Size Range 22-16 AWG
Insulated Insulated
Insulation Material Vinyl (PVC)
Color Red
Stud Size 5/16 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs