2050670
ASI-Automation Systems Interconnect Terminals

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2050670

ASI-Automation Systems Interconnect Terminals

2050670

ASI-Automation Systems Interconnect Terminals
Spade Terminal, 22-16 AWG, Red
MFG Item Number
2050670
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
2050670
Spade Terminal, 22-16 AWG, Red

Series Information

Specifications

Specifications
Manufacturer Part Number 2050670
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminals
Description Spade Terminal, 22-16 AWG, Red Insulator, UL, 3.5mm Stud Size
Terminal Type Spade/Fork
Wire Size Range 22-16 AWG
Insulated Insulated
Insulation Material Vinyl (PVC)
Color Red
Stud Size #6
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs